12 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze
Honeycomb 12 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Louver control extends 5/8" H from vent.
- Includes two 2" screws in matching finish. Longer mounting screws sold separately.
- Made of solid brass.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Honeycomb
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 13-3/8 in
- Overall Width:
- 12-7/8 in
- WaterSense Labeled:
- No
- Width:
- 12 in