Honeycomb 4 x 8 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH426272  |  Item #7700366  |  Manufacturer Part #426272

$ 39.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Louver control extends 3/8" H from vent.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Honeycomb

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5 in

Overall Width: 9-1/8 in

WaterSense Labeled: No

Width: 8 in