Brass Rim Lock Set with Porcelain Knobs Right Hand in Antique Brass

You last purchased this on
 
Signature Hardware

Horizontal Brass Rim Lock Set with Porcelain Knobs Right Hand in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Horizontal Brass Rim Lock Set with Porcelain Knobs Right Hand in Antique Brass

  • Fast #
  • Part #SH262623
  • Item #7694500
  • Manufacturer Part #262623
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • Made of solid brass.
  • 3" latch backset.
  • Overall Rim Lock Dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • Historic pattern appropriate for restoration.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Right handing.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Horizontal
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Lock
Handle Material:
Porcelain
Handle Type:
Knob
Height:
3-1/4 in
Installation Type:
Door Mount
Length:
4-1/4 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Brass
Product Type:
Rim Lock Set
Size:
4-1/4 in x 3/4 in x 3-1/4 in
Style:
Mission
WaterSense Labeled:
No
Width:
3/4 in