Horizontal Brass Rim Lock Set with Porcelain Knobs Right Hand in Oil Rubbed Bronze

Part #SH262625  |  Item #7694508  |  Manufacturer Part #262625

$ 109.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • Historic pattern appropriate for restoration.
  • Overall Rim Lock Dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • 3" latch backset.
  • Right handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.

Documents

Specifications

Application: Residential

Collection: Horizontal

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Lock

Handle Material: Porcelain

Handle Type: Knob

Height: 3-1/4 in

Installation Type: Door Mount

Length: 4-1/4 in

Lock Type: Rim Lock

MA Approved: No

Material: Brass

Product Type: Rim Lock Set

Size: 4-1/4 in x 3/4 in x 3-1/4 in

Style: Mission

WaterSense Labeled: No

Width: 3/4 in