1-3/8 in. Brass Round Cabinet Knob in Black
Hosmer 1-3/8 in. Brass Round Cabinet Knob in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prongs located on the base of the knob prevent it from spinning once installed.
- Includes fastening hardware.
- 1-3/8” Overall Dimensions: 1-3/8” Diameter. x 1-1/8” D.
Documents
Specifications
- Collection:
- Hosmer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Diameter:
- 1-3/8 in
- Hardware Type:
- Knob
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 1-1/8 in
- Product Type:
- Cabinet Knob
- Shape:
- Round
- Size:
- 1-3/8 in x 1-1/8 in
- WaterSense Labeled:
- No