Signature Hardware

Hosmer 1-7/8 in. Brass Rectangular Cabinet Knob in Antique Nickel

Part #SH445363  |  Item #7960719  |  Manufacturer Part #SH445363

Color/Finish:
Antique Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hosmer

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Hardware Type: Knob

Height: 1 in

Length: 1-7/8 in

Material: Brass

Shape: Rectangular

Size: 1-7/8 in x 1 in x 1-1/8 in

Type: Cabinet Knob