1-7/8 in. Brass Square Cabinet Knob in Satin Brass

You last purchased this on
 
Signature Hardware

Hosmer 1-7/8 in. Brass Square Cabinet Knob in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hosmer 1-7/8 in. Brass Square Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH445370
  • Item #7960712
  • Manufacturer Part #445370
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Hosmer
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/8 in
Hardware Type:
Knob
Length:
1-7/8 in
MA Approved -:
No
Material:
Brass
Product Type:
Cabinet Knob
Shape:
Square
Size:
1-7/8 in x 1-7/8 in x 1-1/8 in
WaterSense Labeled:
No