Hosmer 2 in. Brass Round Cabinet Knob in Satin Brass

Part #946450-2  |  Manufacturer Part #SH445353

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2” Overall Dimensions: 2” Diameter. x 1-1/8” D.
  • Prongs located on the base of the knob prevent it from spinning once installed.
  • Includes fastening hardware.

Documents

Specifications

Collection: Hosmer

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Diameter: 2 in

Hardware Type: Knob

Length: 2 in

Material: Brass

Overall Depth: 1-1/8 in

Shape: Round

Size: 2 in x 1-1/8 in

Type: Cabinet Knob