2 in. Brass Round Cabinet Knob in Satin Brass

You last purchased this on
 
Signature Hardware

Hosmer 2 in. Brass Round Cabinet Knob in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hosmer 2 in. Brass Round Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH445353
  • Item #7960744
  • Manufacturer Part #445353
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prongs located on the base of the knob prevent it from spinning once installed.
  • Includes fastening hardware.
  • 2” Overall Dimensions: 2” Diameter. x 1-1/8” D.
  • Requires Certification

Documents


Specifications

Collection:
Hosmer
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/8 in
Diameter:
2 in
Hardware Type:
Knob
MA Approved -:
No
Material:
Brass
Overall Depth:
1-1/8 in
Product Type:
Cabinet Knob
Shape:
Round
Size:
2 in x 1-1/8 in
WaterSense Labeled:
No