5 in. Brass Rectangular Cabinet Pull in Black

You last purchased this on
 
Signature Hardware

Hosmer 5 in. Brass Rectangular Cabinet Pull in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hosmer 5 in. Brass Rectangular Cabinet Pull in Black

  • Fast #
  • Part #SH445358
  • Item #7960749
  • Manufacturer Part #445358
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prongs located on the base of the knob prevent it from spinning once installed.
  • 5” Centers: 6” W x 1” H x 1-1/8” D.
  • Requires Certification

Documents


Specifications

Collection:
Hosmer
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/8 in
Hardware Type:
Pull
Height:
1 in
Length:
5 in
MA Approved -:
No
Material:
Brass
Overall Depth:
1-1/8 in
Overall Height:
1 in
Overall Length:
6 in
Product Type:
Cabinet Pull
Projection:
1-1/8 in
Shape:
Rectangular
Size:
5 in x 1 in x 1-1/8 in
WaterSense Labeled:
No