Signature Hardware

Hosmer 6-1/4 in. Brass Rectangular Cabinet Pull in Antique Nickel

Part #SH445360  |  Manufacturer Part #SH445360

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-1/4” Centers: 7-1/8” W x 1” H x 1-1/8” D.
  • Prongs located on the base of the knob prevent it from spinning once installed.

Documents

Specifications

Collection: Hosmer

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 1 in

Length: 6-1/4 in

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 1 in

Overall Length: 7-1/8 in

Shape: Rectangular

Size: 6-1/4 in x 1 in x 1-1/8 in

Type: Cabinet Pull