Signature Hardware

Hosmer 6-1/4 in. Brass Rectangular Cabinet Pull in Satin Brass

Part #SH445362  |  Item #7960738  |  Manufacturer Part #SH445362

Color/Finish:
Satin Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-1/4” Centers: 7-1/8” W x 1” H x 1-1/8” D.
  • Prongs located on the base of the knob prevent it from spinning once installed.

Documents

Specifications

Collection: Hosmer

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 1 in

Length: 6-1/4 in

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 1 in

Overall Length: 7-1/8 in

Shape: Rectangular

Size: 6-1/4 in x 1 in x 1-1/8 in

Type: Cabinet Pull