Hourglass 7-1/2 in. Cast Iron Shelf Bracket in Rust

Part #SH346719  |  Item #7891691  |  Manufacturer Part #346719

Color/Finish:
Rust

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weight capacity per pair is 60 pounds.

Specifications

Capacity: 60 lbs

Collection: Hourglass

Color Finish: Rust

Color Finish Category: Browns

Hardware Type: Bracket

Height: 6-1/4 in

Length: 7-1/2 in

Material: Cast Iron

Product Type: Shelf Bracket

Size: 7/8 in x 6-1/4 in

Width: 7/8 in