4 x 14 in. Residential Steel Floor Register in Brushed Nickel
Hutch 4 x 14 in. Residential Steel Floor Register in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Hutch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Floor Mount
- Length:
- 4 in
- Material:
- Steel
- Overall Length:
- 5-1/4 in
- Overall Width:
- 15-3/8 in
- Shape:
- Rectangular
- Style:
- Traditional
- Width:
- 14 in