32-3/4 x 22-3/4 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Infinite 32-3/4 x 22-3/4 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matte finish.
- Sound insulation coating/pads on sides and bottom.
- Made of solid, 304-grade 16-gauge stainless steel.
- Lip width: 1".
- Basins (each): 14-3/4" L x 19-5/8" W (front to back) x 10" H ± 1/2".
- Overall dimensions: 32-3/4" L x 22-3/4" W (front to back) x 10" H ± 1/2".
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 10 in
- Basin Length:
- 14-3/4 in
- Basin Width:
- 19-5/8 in
- Collection:
- Infinite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Height:
- 10 in
- Length:
- 32-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Other
- Sink Material:
- Stainless Steel
- Width:
- 22-3/4 in