IPS 1/2 in. Brass Smooth Radiator Flange

Part #SH243457  |  Item #7742018  |  Manufacturer Part #243457

$ 29.00 EACH

End Connections:

IPS
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • Height : 5/8".
  • Fits together without hardware for easy installation around your pipe.
  • 1/2" pipe (IPS) flange: 7/8" inside diameter; 3-1/4" outside diameter.

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 3-1/4 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Floor Mount

MA Approved: No

Material: Brass

Product Type: Radiator Flange

WaterSense Labeled: No