Two Handle Kitchen Faucet in Antique Copper
Isabel Two Handle Kitchen Faucet in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spout.
- Single-hole installation.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Isabel
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Deck Plate Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 7-1/2 in
- Material:
- Brass
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 8 in
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Weight:
- 7 lb
- Width:
- 9-3/4 in