12-3/4 in. 60W 1-Light Medium Pendant with Painted Smoke Glass in Brushed Nickel

You last purchased this on
 
Signature Hardware

Isham 12-3/4 in. 60W 1-Light Medium Pendant with Painted Smoke Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isham 12-3/4 in. 60W 1-Light Medium Pendant with Painted Smoke Glass in Brushed Nickel

  • Fast #
  • Part #PHPL6501BN
  • Item #7486483
  • Manufacturer Part #440501
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 3/4" H x 4 3/4" W
  • Cannot be mounted on a sloped ceiling
  • Bulb not included
  • Stem included: 42"
  • Maximum hanging height: 63-3/4"
  • Not dimmable
  • Requires Certification

Specifications

Collection:
Isham
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
12-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Painted Smoke
Height:
17-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Glass, Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W