ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - MODERN HANDSHOWER - BRONZE

You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - MODERN HANDSHOWER - BRONZE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - MODERN HANDSHOWER - BRONZE

  • Fast #
  • Part #SH403042
  • Item #7745003
  • Manufacturer Part #403042
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single lever controls.
  • Shower system includes ceiling mount rainfall shower head, wall-mount slide bar with Hand Shower, Hand Shower water connection and a thermostatic 2-way in-wall diverter.
  • Shower head does not swivel.
  • Slide bar center-to-center measurement: 27-5/8".
  • Hand-held shower measures 7-1/4" L with a 5' hose.
  • Slide bar measures 3/4" diameter x 29-1/2" long overall.
  • Diverter trim measures 5-7/8" L x 11-1/4" H.
  • Thermostatic technology keeps shower temperature ± 1 degree Celsius.
  • Decorative base plates measure 1-3/4" diameter.
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2 gpm
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
Installation Type:
Ceiling Mount
Number of Handles:
Three Handle
Pause Control:
No
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Supply Lines Included:
Yes
Type:
SH403042