Isola ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - MODERN HANDSHOWER - CHROME

Part #SH403040  |  Item #7744997  |  Manufacturer Part #403040

$ 1,329.00 EACH

Type:

SH403040

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower head does not swivel.
  • Single lever controls.
  • Shower system includes ceiling mount rainfall shower head, wall-mount slide bar with Hand Shower, Hand Shower water connection and a thermostatic 2-way in-wall diverter.
  • Thermostatic technology keeps shower temperature ± 1 degree Celsius.
  • Diverter trim measures 5-7/8" L x 11-1/4" H.
  • Hand-held shower measures 7-1/4" L with a 5' hose.
  • Slide bar measures 3/4" diameter x 29-1/2" long overall.
  • Slide bar center-to-center measurement: 27-5/8".
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Decorative base plates measure 1-3/4" diameter.

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

CSA Certified: CSA B125.1-18

Collection: Isola

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Hand Shower Flow Rate: 2 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

Installation Type: Ceiling Mount

Number of Handles: Three Handle

Pause Control: No

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Supply Lines Included: Yes

Type: SH403040