ISOLA THERMOSTATIC SHOWER SYSTEM WI
Isola ISOLA THERMOSTATIC SHOWER SYSTEM WI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The valve included with this system can be arranged to run two spray functions simultaneously.
- Shower head does not swivel.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Body Spray Flow Rate:
- 2 gpm
- CSA Certified:
- CSA B125.1-18
- Collection:
- Isola
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Installation Type:
- Ceiling Mount
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Type:
- SH402816