Isola ISOLA THERMOSTATIC SHOWER SYSTEM WITH 14" RAINFALL SHOWER - 3 BODY SPRAYS - CHROME

Part #SH402819  |  Item #7745247  |  Manufacturer Part #402819

$ 1,509.00 EACH

Type:

SH402819

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower head does not swivel.
  • The valve included with this system can be arranged to run two spray functions simultaneously.

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Body Spray Flow Rate: 2 gpm

CSA Certified: CSA B125.1-18

Collection: Isola

Color Finish: Chrome

Color Finish Category: Chromes

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Installation Type: Ceiling Mount

Number of Handles: Three Handle

Pause Control: No

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Type: SH402819