Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Signature Hardware

Isola Multi Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isola Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SH350736
  • Item #7696265
  • Manufacturer Part #350736
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Isola
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
FIPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
Yes
Hose Length:
60 in
Length:
26 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
26 in
UL Listed:
No