Signature Hardware
Isola Three Handle Single Function Shower System in Brushed Nickel
Part #SH365206 | Item #7696876 | Manufacturer Part #365206
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Isola
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 8 in
Escutcheon Height: 11-1/4 in
Escutcheon Width: 5-7/8 in
Faucet Connection: [FIPS, MIPS]
Faucet Connection Size: 1/2 in
Faucet Mount: Ceiling Mount
Faucet Valve Type: Diverter
GSA Approved: No
Hand Shower Diameter: 2-5/8 in
Hand Shower Flow Rate: 2 gpm
Handle Material: Metal
Handle Type: Lever
Hose Included: No
Hose Length: 60 in
IAPMO Listed: No
Material: Brass
NSF Certified: No
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Slide Bar Height: 26 in
Spray Type: Rainfall
Supply Lines Included: Yes
Trim Only: Yes
UL Listed: No
Valve Type: Thermostatic Valve
WaterSense Labeled: No