Three Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH403032
  • Item #7744955
  • Manufacturer Part #403032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6 in
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Origin:
Global
Pause Control:
No
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/2 in
Spray Type:
Rainfall
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
Valve Type:
Thermostatic Valve