Isola Three Handle Single Function Shower System in Brushed Nickel

Part #SH403251  |  Item #7701081  |  Manufacturer Part #403251

$ 1,009.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Isola

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 12 in

Escutcheon Height: 11-1/4 in

Escutcheon Width: 5-7/8 in

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 2 gpm

Handle Material: Brass

Handle Type: Lever

Height: 26 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Pause Control: No

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Slide Bar Height: 23-5/8 in

Supply Lines Included: Yes

Trim Only: No

UL Listed: No