Isola Three Handle Single Function Shower System in Chrome

Part #SH402810  |  Item #7701438  |  Manufacturer Part #402810

$ 759.00 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

Collection: Isola

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 6 in

Escutcheon Height: 11-1/4 in

Escutcheon Width: 5-7/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve

WaterSense Labeled: No