Jaidyn 55 x 29-1/2 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

Part #SH446337  |  Item #8339853  |  Manufacturer Part #446337

$ 1,249.00 EACH

Color Finish Category:
Nickel Tones

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 69" Dimensions: 69" L x 31" W (front to back) x 24" H (± 1/2"). Water capacity without/with overflow: 59/49 gallons. Weight uncrated/crated: 115/340 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.

Documents

Specifications

Application: Residential

Basin Depth: 14 in

Basin Length: 34 in

Basin Width: 18 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 37 gal

Collection: Jaidyn

Color Finish: White

Color Finish Category: Nickel Tones

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 14 in

Height: 23 in

Installation Type: Freestanding

Length: 55 in

Material: Acrylic

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 23 in

Overall Length: 55 in

Overall Width: 29-1/2 in

Overflow Included Yes or No: Yes

Size: 55 in x 29-1/2 in x 23 in

Weight: 94

Width: 29-1/2 in