Jaidyn 67 x 29-1/2 in. Freestanding Bathtub End Drain in White with Blacks Trim

Part #SH446340  |  Item #8339991  |  Manufacturer Part #446340

$ 1,299.00 EACH

Color Finish Category:
Blacks

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The paint used for this tub is lead free.
  • Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.

Documents

Specifications

Application: Residential

Basin Depth: 13-1/2 in

Basin Length: 41 in

Basin Width: 18 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 43 gal

Collection: Jaidyn

Color Finish: White

Color Finish Category: Blacks

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 13-1/2 in

Height: 23-1/4 in

Installation Type: Freestanding

Length: 67 in

Material: Acrylic

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 23-1/4 in

Overall Length: 67 in

Overall Width: 29-1/2 in

Overflow Included Yes or No: Yes

Size: 67 in x 29-1/2 in x 23-1/4 in

Weight: 109

Width: 29-1/2 in