67 x 29-1/2 in. Freestanding Bathtub End Drain in White with Chromes Trim
Jaidyn 67 x 29-1/2 in. Freestanding Bathtub End Drain in White with Chromes Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Signature Hardware: Light Gray is comparable to Pantone 400 and Sherwin-Williams On The Rocks 7671. Due to computer monitor settings, actual product color may vary slightly from photos.
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- The paint used for this tub is lead free.
Specifications
- Application:
- Residential
- Basin Depth:
- 13-1/2 in
- Basin Length:
- 40-3/16 in
- Basin Width:
- 18-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 69 gal
- Collection:
- Jaidyn
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-13/16 in
- Height:
- 23-1/4 in
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 67 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Size:
- 67 in x 29-1/2 in x 23-1/4 in
- Weight:
- 153 lb
- Width:
- 29-1/2 in