Brass Door Knocker in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Jester Brass Door Knocker in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Jester Brass Door Knocker in Oil Rubbed Bronze

  • Fast #
  • Part #SH325719
  • Item #7747704
  • Manufacturer Part #325719
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolts can be cut down for installation.
  • Requires Certification

Documents


Specifications

Collection:
Jester
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Door Knocker
Installation Type:
Door Mount
Material:
Brass