Signature Hardware
Jodee 61-1/8 in. Floor Mount Vanity in Natural Teak
Part #SH450096 | Item #8134167 | Manufacturer Part #SH450096
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Jodee
Color Finish: Natural Teak
Color Finish Category: Neutrals
Depth: 22-1/8 in
GSA Approved: No
Height: 30 in
IAPMO Listed: No
Material: Teak
NSF Certified: No
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity
Vanity Top Shape: Oval
Width: 61-1/8 in