61-1/8 in. Floor Mount Vanity in Whitewash

You last purchased this on
 
Signature Hardware

Jodee 61-1/8 in. Floor Mount Vanity in Whitewash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Jodee 61-1/8 in. Floor Mount Vanity in Whitewash

  • Fast #
  • Part #SH450098
  • Item #8134164
  • Manufacturer Part #SH450098
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Jodee
Color Finish Category:
Whites
Color Finish Name:
Whitewash
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Teak
NSF Certified:
No
Number of Bowls:
2
Origin:
Global
Width:
61 in