51-3/16 in x 51 in Freestanding Bathtub Center Drain in White
Kaimu 51-3/16 in x 51 in Freestanding Bathtub Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- All dimensions are (± 1/2 in).
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 37 in
- Basin Width:
- 37 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- Collection:
- Kaimu
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Grab Bar Included:
- No
- Height:
- 24-7/16 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-7/16 in
- Overall Length:
- 51-3/16 in
- Overall Width:
- 51 in
- Overflow Type:
- Integral
- Pillow Included:
- No
- Soaking Depth:
- 18-1/2 in
- Type:
- SH481012
- Weight:
- 145.97 lb
- cUPC Certified:
- Yes