Signature Hardware
Karolynne 34-1/2 in. Rectangular Tilting Mirror in Brushed Nickel
Part #SH418761 | Item #7629858 | Manufacturer Part #418761
Product Details
- Beveled edge mirror.
- Base for each bracket measures 1-5/8" L x 2" H.
- Made of solid brass.
- All dimensions are (± 1/2").
Specifications
Application: Residential
Collection: Karolynne
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/4 in
Height: 36 in
Installation Type: Wall Mount
Material: Brass
Mirror Edge: Beveled Edge
Product Type: Mirror
Shape: Rectangular
Size: 36 in x 34-1/2 in x 2-3/4 in
Style: Traditional
Type: Tilting Mirror
Width: 34-1/2 in