Keating 5 in. Iron Cabinet Pull in Blue Patina

Part #SH442272  |  Item #7857868  |  Manufacturer Part #442272

$ 17.95 EACH

Color/Finish:
Blue Patina

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Keating

Color Finish: Blue Patina

Color Finish Category: Blues

Depth: 1-3/4 in

Hardware Type: Pull

Height: 1-3/4 in

Length: 5 in

MA Approved: No

Material: Iron

Overall Length: 8-3/4 in

Projection: 1-3/4 in

Size: 5 in x 1-3/4 in x 1-3/4 in

Style: Industrial

WaterSense Labeled: No