5 in. Iron Pull in Black Powder Coat
Keating 5 in. Iron Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware is included for easy installation
- Superior construction ensures a durable and lasting product
Documents
Specifications
- Collection:
- Keating
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-3/4 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-3/4 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Iron
- Projection:
- 1-3/4 in
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 8-3/4 in