Iron Pipe Hook in Blue Patina
Keating Iron Pipe Hook in Blue Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Keating
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue Patina
- Depth:
- 3-3/4 in
- Hardware Included:
- Yes
- Height:
- 4-1/8 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Hooks:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Hook
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in