8-1/8 in. Cast Iron Shelf Bracket in White Powder Coat
Keeton 8-1/8 in. Cast Iron Shelf Bracket in White Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 40 lb
- Collection:
- Keeton
- Color Finish Category:
- Whites
- Color Finish Name:
- White Powder Coat
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 1/2 in
- Material:
- Cast Iron
- Width:
- 8-1/8 in