24 in. Rectangular Vanity Mirror in Vintage Navy Blue
Keller 24 in. Rectangular Vanity Mirror in Vintage Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Keller
- Color Finish Category:
- Blues
- Color Finish Name:
- Vintage Navy Blue
- Depth:
- 2-1/8 in
- Height:
- 33-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 33-1/8 in x 24 in x 2-1/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 24 in