24 x 64-3/8 in. Linen Tower in Vintage Navy Blue
Keller 24 x 64-3/8 in. Linen Tower in Vintage Navy Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Keller
- Color Finish Category:
- Blues
- Color Finish Name:
- Vintage Navy Blue
- Depth:
- 18-1/8 in
- Height:
- 64-3/8 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Mahogany
- Number of Drawers:
- 2
- Number of Shelves:
- 4
- Origin:
- Global
- WaterSense Labeled:
- No
- Weight:
- 114 lb
- Width:
- 24 in