Keller 30 in. Floor Mount Vanity in Dark Espresso

Part #SH468049  |  Item #9350475  |  Manufacturer Part #468049

Color/Finish:
Dark Espresso

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid mahogany.
  • Contains one faux exterior drawer and one working interior drawer.
  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Keller

Color Finish: Dark Espresso

Color Finish Category: Browns

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 39-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 1 Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in