Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Arctic White with Antique Brass

Part #SH459530  |  Item #9210102  |  Manufacturer Part #459530

$ 1,709.00 EACH

Color/Finish:
Vintage Navy Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid mahogany. Mounting centers: 27".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Keller

Color Finish: Vintage Navy Blue

Color Finish Category: Blues

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany, Quartz

NSF Certified: No

Number of Doors: 2

Number of Drawers: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 30 in