30 in. Floor Mount Vanity in Vintage Navy Blue, Hailstone White with Antique Brass
Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Hailstone White with Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- Made of solid mahogany. Mounting centers: 27".
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keller
- Color Finish Category:
- Blues
- Color Finish Name:
- Vintage Navy Blue
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 31 in
- Material:
- Mahogany, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 18-5/8 in x 15 in x 6 in
- Size:
- 31 in X 30-1/4 in X 34-3/8 in
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in