30 in. Floor Mount Vanity in Vintage Navy Blue

You last purchased this on
 
Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue

  • Fast #
  • Part #SH467767
  • Item #9350635
  • Manufacturer Part #467767
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • Made of solid mahogany.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Keller
Color Finish Category:
Blues
Color Finish Name:
Vintage Navy Blue
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30-1/4 in