Keller 36-1/4 in. Floor Mount Vanity in Vintage Navy Blue

Part #SH467430  |  Item #9351467  |  Manufacturer Part #467430

$ 1,964.00 EACH

Color/Finish:
Vintage Navy Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid mahogany.
  • Polished Carrara is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Keller

Color Finish: Vintage Navy Blue

Color Finish Category: Blues

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: No

Height: 39-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Drawers: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/8 inx12-3/4 in

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Size: 36 in

Vanity Top Shape: Rectangle

Width: 36-1/4 in