60 in. Floor Mount Vanity Double Cabinet in Dark Espresso
Keller 60 in. Floor Mount Vanity Double Cabinet in Dark Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains three faux top drawers.
- Requires double sink vanity top with 36" sink drain centers.
- Made of solid mahogany.
Specifications
- Application:
- Residential
- Collection:
- Keller
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Espresso
- Depth:
- 21 in
- Height:
- 34-3/8 in
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Included:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Origin:
- Global
- Product Type:
- Vanity
- WaterSense Labeled:
- No
- Width:
- 60 in