60 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

You last purchased this on
 
Signature Hardware

Keller 60 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Keller 60 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

  • Fast #
  • Part #SH457016
  • Item #9210177
  • Manufacturer Part #457016
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Granite is A-grade.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Keller
Color Finish Category:
Blues
Color Finish Name:
Vintage Navy Blue
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
61 in
Material:
Granite, Mahogany
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
18-1/4 in x 14 in x 6 in
Size:
61 in X 60-1/4 in X 34-1/2 in
Vanity Top Shape:
Rectangle
Width:
60 in