64 x 30 in. Freestanding Bathtub Center Drain in Stainless Steel
Kendara 64 x 30 in. Freestanding Bathtub Center Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 64 in x 30 in
- Tub is constructed from premium quality stainless steel ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 21-1/4 in (as measured to the overflow outlet or tub rim)
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 22-3/4 in
- Basin Length:
- 49-1/2 in
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 95 gal
- Clawfoot Color Finish:
- Stainless Steel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Stainless Steel
- Collection:
- Kendara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Height:
- 27-1/2 in
- Installation Type:
- Freestanding
- Length:
- 64 in
- Material:
- Stainless Steel
- Number of Occupants:
- 1
- Overall Height:
- 27-1/2 in
- Overall Length:
- 64 in
- Overall Width:
- 30 in
- Overflow Included:
- No
- Size:
- 64 in x 30 in x 27-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 171 lb
- Width:
- 30 in