Key Largo Trip Lever in Brushed Nickel

Part #SH427BN  |  Item #7240663  |  Manufacturer Part #SH427BN

$ 74.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handle Length: 3"
  • Handle Depth: 1-3/16"
  • Trip Lever Length: 7-13/16"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

Collection: Key Largo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dual Flush: No

MA Approved: No

Material: Brass

WaterSense Labeled: No